Shop All Tie Down Hardware
Weather Guard
Ratchet Straps, Plastic, Steel, Black, PK2
Mfr # 1057-52-01
Zoro # G6757678
product price: $120.99
/pk 2, $60.50/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic, Steel
- Color Black
- Finish Powder Coated
- Length 5"
Product Information
- Brand Weather Guard
- MFR # 1057-52-01
- Zoro # G6757678
- UPC # 783965055925
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Length | 5" |
Overall Length | 3/4 ft |
Overall Width | 13 3/16 in |
Width | 3-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ratchet Strap |
Material | Plastic, Steel |
Color | Black |
Finish | Powder Coated |
Features | No Drill Installation |
Description
Ratchet Strap, Color Black, Overall Width 13 3/16 in, Overall Length 3/4 ft, Features No Drill Installation, Manufacturers Warranty Length Not Applicable, Product Type Ratchet Strap, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Elbow Guard (2WJJ1)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,400 lb (RSCE1P-2436-2-5PO-95)
- MAG-MATE Lifting Magnet, 9-1/4" H, 6-1/2" L (DL0334)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 12 ft L, 2 in W, Nylon, Yellow (EEF3-902-12)
- US CARGO CONTROL Long Handle Ratchet for 4" Webbing (RAT85)
- BULK-STRAP Side Squeeze Buckle, 2" W, Black, PK5 (B2)
- US CARGO CONTROL 2" Flat Snap Hook (FSH51)
- NITE IZE 2" L, Stainless Steel, Silver (SB2-03-11)
- C.R. BROPHY C.R. Brophy TCL3 Trailer Safety Chain with Two Latch S-Hooks - 5/16" Chain, 17/32" S-Hooks (TCL3)
- SMARTSTRAP TieDown, 2 in W, 30 ft L, Polyethylene, Yellow, 3333 lb, JHook End Fitting, Steel End Fitting (167)
- US CARGO CONTROL Stainless Steel Type 304 Thumb Ratchet for 1" Webbing (RAT16SS)
- Weather Guard Tie Downs