Shop All Truck Boxes
Weather Guard
PACK RAT® Truck/Van Storage Drawer, 39-5/8in W, Steel
Mfr # 338-5
Zoro # G4218015
product price: $1,854.00
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,854.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 39 5/8 in
- Color Black
- Finish Powder-Coated
- Depth 48 in
Product Information
- Brand Weather Guard
- MFR # 338-5
- Zoro # G4218015
- UPC # 783965025683
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 39 5/8 in |
Depth | 48 in |
Height | 12 3/8 in |
Overall Depth | 48 in |
Overall Height | 13 in |
Overall Width | 39 3/4 in |
Drawer Depth | 45 in |
Drawer Width | 39 in |
Drawer Height | 8 1/2 in |
Description
Truck or Van Storage Drawer, Standard, Width 39-5/8 In., Height 12-3/8 In., Material Steel, Depth 48 In., Body 14, Drawer 12, Skids 14 Gauge, Number of Drawers 1, Number of Shelves 4, Number of Dividers 24, 3 Rollers, Black, Powdered Finish, Locking System Red Pushbutton, Lock Cylinder with 2 Keys, Capacity 425 Lbs, Resistant To Corrosion, Abrasion, Scratches, Includes 6 Keys, Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Replacement Muffler Fits Caterpillar 955L 951B 955K (8S2809)
- T-H MARINE T-H Marine MSS-1-DP Motor Stik Outboard Motor Support (MSS-1-DP)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (11175)
- ECCO Directional Lamp, 1-7/64" H, 1-39/64" D (ED3766AC)
- WEATHER GUARD Model 178-5-04 56in Low Profile (178-5-04)
- WEATHER GUARD LATCH & STRIKER PLATE FOR STANDARD CROSSOVER (7731)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 20 in D, Steel (306-3)
- WEATHER GUARD PORK CHOP PASSENGER SIDE (171-5-01)
- WEATHER GUARD Underbed Box - Aluminum (660-0-02)
- WEATHER GUARD Tool Tray, 41-1/2 in. L, Steel, White (200-3)
- WESTIN Brute Contractor TopSider Tool Box (80-TBS200-72-BD-BT)
- Weather Guard Truck Boxes