Shop All Truck Boxes
This Product is Discontinued
Weather Guard
PACK RAT® Truck/Van Storage Drawer, 24 in D (Discontinued)
Mfr # 312-3
Zoro # G4168324
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 30 in
- Color White
- Finish Powder-Coated
- Depth 24 in
Product Information
- Brand Weather Guard
- MFR # 312-3
- Zoro # G4168324
- UPC # 783965014205
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 30 in |
Depth | 24 in |
Height | 8 7/8 in |
Overall Width | 30 in |
Overall Depth | 24 in |
Overall Height | 8 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Finish | Powder-Coated |
Capacity | 425 lb |
Includes | (2) Keys, Mounting Kit |
Mounting Type | Truck Box Drawer |
Gauge | 14 |
Locking System | Red Pushbutton, Lock Cylinder with 2 Keys |
Number of Shelves | 3 |
Number of Drawers | 1 |
Material | Steel |
Rollers | 2 |
Resistant To | Abrasion, Corrosion, Scratches |
Number of Dividers | 12 |
Assembled/Unassembled | Assembled |
Type | Short |
Item | Truck or Van Drawer Unit |
Thickness | 14 ga |
Description
When you need to store tools and equipment in your truck or van, the Weather Guard 312-3 Pack RAT Truck/Van Storage Drawer is the perfect solution. The steel drawer has a powder coated finish that resists corrosion. It has a total capacity of 425 lb, which means it can hold a wide range of items. The drawer's depth measures 24 in., while its width is 30 in. and height is 8 7/8 in.. With three shelves, you will be able to organise your tools for easy access. If you want a convenient way to store your tools and equipment when on the job, this Weather Guard 3 shelf storage unit will do the trick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.