Shop All Truck Boxes
Weather Guard
Model 9961-9-01 Parts Case
Mfr # 9961-9-01
Zoro # G711222675
product price: $37.00
/ea
$37.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Includes Dividers
- Features Heavy Duty Snap-Shut Latches Secures Lid Closure, Multiple Latching Points Provides Additional Lid Security, Removable Dividers Make the Size and Quantity of the Part Compartments Customizable, Stackable Parts Organizers Interlock to Create Multiple Case Solutions
- Overall Width 14 in
Product Information
- Brand Weather Guard
- MFR # 9961-9-01
- Zoro # G711222675
- UPC # 783965064712
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 14 in |
Overall Height | 2 11/16 in |
Overall Length | 11 19/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Includes | Dividers |
Features | Heavy Duty Snap-Shut Latches Secures Lid Closure, Multiple Latching Points Provides Additional Lid Security, Removable Dividers Make the Size and Quantity of the Part Compartments Customizable, Stackable Parts Organizers Interlock to Create Multiple Case Solutions |
Item | Parts Case |
Material | Plastic |
Compatible Product Type | Van Shelving |
Product Type | Tool Box |
Description
Model 9961-9-01 Parts Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Fitting Heater Fitting, 84506 (84506)
- A & I PRODUCTS 120 Connector Link (USA) 4" x3" x5" (A-CL120)
- ATD TOOLS ATD Tools ATD-7229 Heavy-Duty Tire And Wheel Cart (ATD-7229)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-9/16 x 5-1/2 In (PT87-S)
- WEATHER GUARD Truck Box, Topside, Diamond Tread Aluminum, 90-1/4"W, Black, 15.2 cu. ft. (391-5-02)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 41.25in W (180-52-03)
- WEATHER GUARD Model 123-5-04 Saddle Box, Aluminum (123-5-04)
- WEATHER GUARD Truck Box, Clear, Non-Adjustable, 62 1/2 in (137-0-03)
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Black, 11.1 cu. ft. (390-5-02)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 8-7/8 in H (308-5)
- UWS BLACK/55 X 20 X 17 1/4 CHEST BOX WEDGE STYLE (TBC-55-W-BLK)
- Weather Guard Truck Boxes