Shop All Truck Boxes
Weather Guard
Model 180-5-04 41in Low Profile
Mfr # 180-5-04
Zoro # G911188269
product price: $749.00
/ea
Free Shipping & Returns
$749.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Includes Key
Product Information
- Brand Weather Guard
- MFR # 180-5-04
- Zoro # G911188269
- UPC # 783965071581
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 41 in |
Overall Depth | 17 in |
Overall Height | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Includes | Key |
Lid Type | Non-Adjustable |
Features | 12 V Access for Electrical Up-Fits, Full Weather Seal |
Storage Capacity | 3 cu ft |
Item | Side-Mount Truck Box |
Lid Style | Single Lid |
Number of Compartments | 1 |
Lock Type | Keyed |
Texture | Diamond Plate |
Latch Type | Push Button |
Truck Box Type | Side-Mount Truck Box |
Resistance Properties | Tamper-Resistant, Weather-Resistant |
Body Thickness | 15 ga |
Lid Material | Aluminum |
Description
Side-Mount Truck Box, Gloss Black, Single Lid, Overall Width 41 in, Overall Depth 17 in, Overall Height 13 in, Storage Capacity 3 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Small Fastener Remover Set (60530)
- WAGNER BRAKES Headlight Bulb - Low Beam, 9012LL (9012LL)
- CURT Replacment Swvl Jck Male Pipe Mnt, 5/8" Pin (28932)
- WESTIN AUTOMOTIVE 15-C F150 SUPERCAB/17-C F250/F350 SUPERCAB PRO TRAXX 4IN OVAL STEP BAR-BLACK (21-23935)
- WEATHER GUARD Low Profile Lo-Side Box (178-6-04)
- WEATHER GUARD Truck Box, Wheel Well, Diamond Tread Aluminum, 46-3/4"W, Black, 3.4 cu. ft. (172-5-01)
- WEATHER GUARD Model 178-5-04 56in Low Profile (178-5-04)
- WEATHER GUARD Model 121-52-04 Saddle Box, Aluminum (121-52-04)
- WEATHER GUARD Truck Box, Topside, Steel, 90-1/4"W, White, 15.2 cu. ft. (291-3-02)
- WEATHER GUARD Lo-Side Box, Steel, Gloss Black (165-5-04)
- UWS 48" Low Profile Side Mount Truck Tool Box, Aluminum (EC30201)
- Weather Guard Truck Boxes