Shop All Truck Boxes
Weather Guard
Model 164-6-04 87in Lo-Side Box
Mfr # 164-6-04
Zoro # G711188308
product price: $935.00
/ea
Free Shipping & Returns
$935.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gray
- Body Material Aluminum
- Finish Powder-Coated
- Includes Key
Product Information
- Brand Weather Guard
- MFR # 164-6-04
- Zoro # G711188308
- UPC # 783965071284
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 87 in |
Overall Height | 13 in |
Overall Depth | 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gray |
Body Material | Aluminum |
Finish | Powder-Coated |
Includes | Key |
Lid Type | Non-Adjustable |
Features | 12 V Access for Electrical Up-Fits, Full Weather Seal |
Item | Side-Mount Truck Box |
Storage Capacity | 7 cu ft |
Lid Style | Single Lid |
Truck Box Type | Side-Mount Truck Box |
Resistance Properties | Tamper-Resistant, Weather-Resistant |
Texture | Diamond Plate |
Latch Type | Push Button |
Number of Compartments | 1 |
Lid Material | Aluminum |
Body Thickness | 15 ga |
Lock Type | Keyed |
Description
Side-Mount Truck Box, Gray, Single Lid, Overall Width 87 in, Overall Depth 17 in, Overall Height 13 in, Storage Capacity 7 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIGID INDUSTRIES Ignite Flood - Flush Mount - Black (20641)
- BILSTEIN Jaguar Xj 16-11:Front Shock Absorber, 26-240565 (26-240565)
- SOLAR Battery Charger/Maintainer, 2.5A, 6/12V (4502)
- SOLAR Jump Starter, 1100 Peak Amp, 12V (JNC4000)
- WEATHER GUARD Model 174-52-04 56in Lo-Side Box (174-52-04)
- WEATHER GUARD Model 127-5-04 Saddle Box, Aluminum (127-5-04)
- WEATHER GUARD Model 165-3-04 87in Lo-Side Box, Steel (165-3-04)
- WEATHER GUARD 48 1/8 X 18 X 18 ALUMINUM UNDERBED BOX (648-0-02)
- WEATHER GUARD ALL-PURPOSE CHEST - ALUMINUM MATTE BLACK FINISH (664-52-01)
- WEATHER GUARD Tote Tray, 19-1/4 in. L, Steel, Black (615)
- BETTER BUILT 63IN BLACK WEDGED SINGLE LID LOW PROFILE BOX (79211057)
- Weather Guard Truck Boxes