Shop All Truck Boxes
Weather Guard
Model 154-5-04 Saddle Box, Aluminum
Mfr # 154-5-04
Zoro # G811188284
product price: $979.00
/ea
Free Shipping & Returns
$979.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Includes Key
Product Information
- Brand Weather Guard
- MFR # 154-5-04
- Zoro # G811188284
- UPC # 783965071727
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 20 in |
Overall Width | 62 in |
Overall Height | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Includes | Key |
Lid Type | Non-Adjustable |
Features | 12 V Access for Electrical Up-Fits, Full Weather Seal |
Storage Capacity | 7 cu ft |
Lid Style | Single Lid |
Item | Crossover Truck Box |
Body Thickness | 15 ga |
Texture | Diamond Plate |
Lock Type | Keyed |
Truck Box Type | Crossover Truck Box |
Number of Compartments | 1 |
Latch Type | Push Button |
Lid Material | Aluminum |
Resistance Properties | Tamper-Resistant, Weather-Resistant |
Description
Crossover Truck Box, Gloss Black, Single Lid, Overall Width 62 in, Overall Depth 20 in, Overall Height 13 in, Storage Capacity 7 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Primary Wire 12 Ga X 100' Red (051157)
- OP CONVERTERS MANIFOLD (OPCG4062)
- MICKEY THOMPSON 275/40R17 98W STREET COMP (90000001600)
- AMERICAN INTERNATIONAL Double-DIN Brackets (CDK642)
- WEATHER GUARD Model 117-0-04 Saddle Box, Aluminum (117-0-04)
- WEATHER GUARD Truck Box, Chest, Aluminum, 47"W, Silver, 10.0 cu. ft. (674-0-01)
- WEATHER GUARD Truck Box, Topside, Aluminum, 64-1/4"W, Silver, 7.9 cu. ft. (364-0-02)
- WEATHER GUARD Model 127-0-04 Saddle Box, Aluminum (127-0-04)
- WEATHER GUARD Truck Box, Topside, Aluminum, 64-1/4"W, Black, 7.9 cu. ft. (364-5-02)
- WEATHER GUARD PORK CHOP BOX, 2.1 CUBIC FT, ALUMINUM, DRIVER SIDE (170-5-01)
- TRAILFX TOOL BOX, 60 TOP MOUNT BOX (170601)
- Weather Guard Truck Bed & Tailgate Accessories