Shop All Truck Boxes
Weather Guard
Model 123-52-04 Saddle Box, Aluminum
Mfr # 123-52-04
Zoro # G511188232
product price: $1,229.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,229.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
- Includes Key
Product Information
- Brand Weather Guard
- MFR # 123-52-04
- Zoro # G511188232
- UPC # 783965071635
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 24 in |
Overall Depth | 20 in |
Overall Width | 72 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Matte Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Includes | Key |
Lid Type | Non-Adjustable |
Features | 12 V Access for Electrical Up-Fits, Full Weather Seal |
Lid Style | Single Lid |
Storage Capacity | 15 cu ft |
Item | Crossover Truck Box |
Truck Box Type | Crossover Truck Box |
Number of Compartments | 1 |
Latch Type | Push Button |
Body Thickness | 15 ga |
Resistance Properties | Tamper-Resistant, Weather-Resistant |
Lid Material | Aluminum |
Texture | Diamond Plate |
Lock Type | Keyed |
Description
Crossover Truck Box, Matte Black, Single Lid, Overall Width 72 in, Overall Depth 20 in, Overall Height 24 in, Storage Capacity 15 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Strap, Vehicle Recovery, Rated 10700Lb (TS2802TX30)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 5 Oz, PK25 (I7Z-050)
- TH MARINE 13X24 Hatch Polar White, #HDS-1324-2-DP (HDS-1324-2-DP)
- WIX FILTERS Coolant Test Kit, 24106 (24106)
- WEATHER GUARD Truck Box, Chest, Aluminum, 62"W, Black, 13.1 cu. ft. (664-5-01)
- WEATHER GUARD Weatherguard 79172PK Toolbox Shock - Pair (W51-79172PK)
- WEATHER GUARD Truck Box, Underbody, Steel, 24-1/4"W, Black (562-5-02)
- WEATHER GUARD Underbed Box - Aluminum (660-0-02)
- WEATHER GUARD Truck Box, Topside, Aluminum, 72-1/4"W, Black, 8.9 cu. ft. (372-5-02)
- WEATHER GUARD Truck Box, Aluminum, 47"W, Black, 13.1 cu. ft. (674-52-01)
- BUYERS PRODUCTS XD Truck Box With Barn Door, 18X24X36 (1705420)
- Weather Guard Truck Bed & Tailgate Accessories