Shop All Truck Boxes
Weather Guard
Model 121-52-04 Saddle Box, Aluminum
Mfr # 121-52-04
Zoro # G111188281
product price: $1,046.99
/ea
Free Shipping & Returns
$1,046.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
- Includes Key
Product Information
- Brand Weather Guard
- MFR # 121-52-04
- Zoro # G111188281
- UPC # 783965071475
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 72 in |
Overall Height | 18 in |
Overall Depth | 20 in |
Details
Description
Crossover Truck Box, Matte Black, Single Lid, Overall Width 72 in, Overall Depth 20 in, Overall Height 18 in, Storage Capacity 11 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES D4027 - 1997-2006 Jeep Wrangler Windshield Inside Garnish (D4027)
- MOBIL 1 Mobil 1 122075 5w50 Synthetic Oil - 1 qt. FS X2 - Case of 6 (MOB122075)
- GATES OE Type Thermostat, 33038 (33038)
- MAYHEW Progrip Hose Pick Set, 4Pc (13096)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 48 in D, Steel (338-3)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 41 in (184-52-03)
- WEATHER GUARD Crossover, Single Lid, Powder Coated, White, Steel, 72" Length x 18-1/2" Height x 20-1 (126-3-03)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 20 in D, Steel (306-3)
- WEATHER GUARD Model 123-5-04 Saddle Box, Aluminum (123-5-04)
- WEATHER GUARD 48 1/8 X 18 X 18 ALUMINUM UNDERBED BOX (648-0-02)
- UWS Double-Door Underbody Tool Box, 96", TBUB-96 (TBUB-96)
- Weather Guard Truck Bed & Tailgate Accessories