Shop All Truck Boxes
Weather Guard
Model 121-0-04 Saddle Box, Aluminum
Mfr # 121-0-04
Zoro # G211188228
product price: $1,019.00
/ea
Free Shipping & Returns
$1,019.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Silver
- Body Material Aluminum
- Finish Powder-Coated
- Includes Key
Product Information
- Brand Weather Guard
- MFR # 121-0-04
- Zoro # G211188228
- UPC # 783965071451
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 20 in |
Overall Width | 72 in |
Overall Height | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Silver |
Body Material | Aluminum |
Finish | Powder-Coated |
Includes | Key |
Lid Type | Non-Adjustable |
Features | 12 V Access for Electrical Up-Fits, Full Weather Seal |
Lid Style | Single Lid |
Storage Capacity | 11 cu ft |
Item | Crossover Truck Box |
Number of Compartments | 1 |
Truck Box Type | Crossover Truck Box |
Latch Type | Push Button |
Lock Type | Keyed |
Texture | Diamond Plate |
Resistance Properties | Tamper-Resistant, Weather-Resistant |
Body Thickness | 15 ga |
Lid Material | Aluminum |
Description
Crossover Truck Box, Silver, Single Lid, Overall Width 72 in, Overall Depth 20 in, Overall Height 18 in, Storage Capacity 11 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX Universal Glad Hand (103-00086)
- VELVAC 10" Standard Convex Ss K-10 (708602)
- MR. GASKET ALUM CARB ADAPT (1932)
- JR PRODUCTS PULSE FX, DIPOLE ANTENNA, PULSE POWERCORD AND 4 SENSORS (FX4K)
- WEATHER GUARD Model 165-3-04 87in Lo-Side Box, Steel (165-3-04)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 8-7/8in W, Steel (307-3)
- WEATHER GUARD Truck Box, Underbody, Steel, 24-1/4"W, Black (562-5-02)
- WEATHER GUARD Model 184-5-04 41in Lo-Side Box (184-5-04)
- WEATHER GUARD Model 120-5-04 Saddle Box, Steel (120-5-04)
- WEATHER GUARD Truck Box, Chest, Aluminum, 62"W, Silver, 13.1 cu. ft. (664-0-01)
- WEATHER GUARD Truck Box, Topside, Aluminum, 96-1/4"W, Silver, 11.8 cu. ft. (396-0-02)
- Weather Guard Truck Bed & Tailgate Accessories