Shop All Truck Boxes
Weather Guard
Model 120-5-04 Saddle Box, Steel
Mfr # 120-5-04
Zoro # G711188261
product price: $1,019.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,019.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated
- Includes Key
Product Information
- Brand Weather Guard
- MFR # 120-5-04
- Zoro # G711188261
- UPC # 783965071444
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 20 in |
Overall Height | 18 in |
Overall Width | 72 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gloss Black |
Body Material | Steel |
Finish | Powder-Coated |
Includes | Key |
Lid Type | Non-Adjustable |
Features | 12 V Access for Electrical Up-Fits, Full Weather Seal |
Storage Capacity | 11 cu ft |
Item | Crossover Truck Box |
Lid Style | Single Lid |
Lock Type | Keyed |
Number of Compartments | 1 |
Resistance Properties | Tamper-Resistant, Weather-Resistant |
Latch Type | Push Button |
Truck Box Type | Crossover Truck Box |
Body Thickness | 18 ga |
Lid Material | Steel |
Texture | Smooth |
Description
Crossover Truck Box, Gloss Black, Single Lid, Overall Width 72 in, Overall Depth 20 in, Overall Height 18 in, Storage Capacity 11 cu ft, Includes Key, Body Material Steel, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYFORM Polyform A-2 RED A Series Buoy - 14.5" x 19.5", Red (A-2 RED)
- PROFLEX Proflex (32oz) MCP (82300329)
- LIPPERT 4-LEAF, DOUBLE EYE SPRING, 2200LB, 26IN, 25.25IN, 2IN, 72-78 (129745)
- DONALDSON P016330, BOWL ASSY (P016330)
- WEATHER GUARD LATCH & STRIKER PLATE FOR STANDARD CROSSOVER (7731)
- WEATHER GUARD GULL WING WIDE FS LB BLACK ALUMINUM BOX (114-5-01)
- WEATHER GUARD PORK CHOP PASSENGER SIDE (173-5-01)
- WEATHER GUARD Truck Box, Clear, Non-Adjustable, 62 1/2 in (137-0-03)
- WEATHER GUARD Push Button Assembly (W51-70903)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 87 in (165-3-03)
- UWS 34" Low Profile Trailer Tongue Truck Box, Black (EC20422)
- Weather Guard Truck Bed & Tailgate Accessories