Shop All Truck Boxes
Weather Guard
Model 116-3-04 Saddle Box, Steel
Mfr # 116-3-04
Zoro # G811188291
product price: $1,139.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,139.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Body Material Steel
- Finish Powder-Coated
- Includes Key
Product Information
- Brand Weather Guard
- MFR # 116-3-04
- Zoro # G811188291
- UPC # 783965071772
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 18 1/2 in |
Overall Depth | 27 1/2 in |
Overall Width | 72 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Body Material | Steel |
Finish | Powder-Coated |
Includes | Key |
Lid Type | Non-Adjustable |
Features | 12 V Access for Electrical Up-Fits, Full Weather Seal |
Storage Capacity | 15.5 cu ft |
Item | Crossover Truck Box |
Lid Style | Single Lid |
Number of Compartments | 1 |
Lid Material | Steel |
Body Thickness | 18 ga |
Latch Type | Push Button |
Texture | Smooth |
Lock Type | Keyed |
Truck Box Type | Crossover Truck Box |
Resistance Properties | Tamper-Resistant, Weather-Resistant |
Description
Crossover Truck Box, White, Single Lid, Overall Width 72 in, Overall Depth 27 1/2 in, Overall Height 18 1/2 in, Storage Capacity 15.5 cu ft, Includes Key, Body Material Steel, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Funnel, 11 In, with Spout (497)
- GEARWRENCH SAE/Metric Spark Plug Gap Gauge (3293D)
- TIMBREN 70-04 SUPER DUTY F350 CAB & CHASSIS & 05-13 F250/F350 SUPERDUTY REAR S (FRTT350F)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX630 (2/3VX630)
- WEATHER GUARD Model 128-5-04 Saddle Box, Steel (128-5-04)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 87 in (165-3-03)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 62 1/2 in (154-5-03)
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Black, 11.1 cu. ft. (390-5-02)
- WEATHER GUARD Gas Spring Set (977-2PK)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 56 in (175-3-03)
- BUYERS PRODUCTS 58x24x92 Inch Offset Floor Diamond Tread Aluminum Backpack Truck Box - 8.75 Inch Offset (BP925824)
- Weather Guard Truck Boxes