Shop All Transfer Tanks
This Product is Discontinued
Weather Guard
Liquid Transfer Tank, 22-1/2" W, White (Discontinued)
Mfr # 357-3-01
Zoro # G8042100
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Capacity 45 gal
- Includes Vented Filter Cap
- Shape Square
Product Information
- Brand Weather Guard
- MFR # 357-3-01
- Zoro # G8042100
- UPC # 783965047210
- Country of Origin Unknown
- Category Transfer Tanks
Dimensions
Overall Height | 23 in |
Overall Depth | 24 in |
Dimension C | 24 in |
Base Height | 23 in |
Dimension A | 22 1/2 in |
Overall Width | 22 1/2 in |
Dimension D | 23 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Capacity | 45 gal |
Includes | Vented Filter Cap |
Item | Transfer Tank |
Shape | Square |
Material | Steel |
Storage | 6 cu ft |
Mounting Style | Bolts To Truck Bed |
For Use With | Full Size Trucks |
Thickness | 14 ga |
Compatible Vehicle Type | Full-Size Trucks |
Tank Capacity | 45 gal |
Mount Type | Bolt |
Description
Transfer Tank, Material Steel, Square, Overall Width 22 1/2 in, Overall Depth 24 in, Overall Height 23 in, Base Height 23 in, Capacity 45 gal, Storage 6 cu ft, White, Mounting Style Bolts To Truck Bed, For Use With Full Size Trucks, Includes Vented Filter Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.