Shop All Bin & Box Accessories
Weather Guard
Itemizer Drawer Unit
Mfr # 317-3
Zoro # G0669280
product price: $1,595.99
/ea
Free Shipping & Returns
$1,595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Aluminum
- Finish Powder-Coated
- Overall Depth 49 in
Product Information
- Brand Weather Guard
- MFR # 317-3
- Zoro # G0669280
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Depth | 49 in |
Overall Width | 36 in |
Overall Height | 6 3/4 in |
Drawer Height | 4 1/4 in |
Drawer Width | 10 1/2 in |
Drawer Depth | 46 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Aluminum |
Item | Itemizer Drawer Unit |
Finish | Powder-Coated |
Load Capacity | 250 lb |
Accessory Type | Itemizer Drawer Unit |
Drawer Load Capacity | 75 lb |
Compatible Vehicle Type | Cargo Vans, Trucks |
Number of Compartments | 1 |
Number of Drawers | 3 |
Description
Itemizer Drawer Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 40" D, 2" NPT (H-2-40)
- ZORO SELECT Double Rod Pegboard Hook, 1 In, PK5 (5TPK7)
- RUBBERMAID COMMERCIAL Round Storage Container Lid, Yellow (FG573000YEL)
- FLOW WALL X-Hook, Hanging, 15 lb., Gray, Plastic (FSH-017-10)
- WEATHER GUARD Itemizer Drawer Unit (314-3)
- WEATHER GUARD Itemizer Drawer Unit (327-3)
- WEATHER GUARD Itemizer Drawer Unit (316-3)
- WEATHER GUARD Itemizer Drawer Unit (328-3)
- WEATHER GUARD Itemizer Drawer Unit (326-3)
- WEATHER GUARD Shelf Door, 42In (9504-3-01)
- QUANTUM STORAGE SYSTEMS Clear Plastic 8 in W, 5 in H (LBL5X8)
- Weather Guard Bin & Box Accessories