Shop All Truck Boxes
Weather Guard
Conduit Carrier Kit
Mfr # 239
Zoro # G0669405
Free Shipping & Returns
$167.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red
- Material Plastic, Steel
- Includes Closed End Cap, Locking End Cap, Plastic Caps, Mounting Hardware
- Overall Height 6 in
Product Information
- Brand Weather Guard
- MFR # 239
- Zoro # G0669405
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 6 in |
Overall Width | 6 in |
Overall Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Material | Plastic, Steel |
Includes | Closed End Cap, Locking End Cap, Plastic Caps, Mounting Hardware |
Item | Conduit Carrier Kit |
Accessory Type | Conduit Carrier Kit |
Product Type | Conduit Carrier Kit |
Compatible with Series | Ford E-Transit |
Description
Conduit Carrier Kit, Plastic, Steel Material, Red Color, Includes Closed End Cap, Locking End Cap, Plastic Caps, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/4 x 2-1/8 x 1/4", CRWA1, NBR (12551)
- BALDWIN FILTERS Air Filter, 5-11/32 x 2-25/32 in. (PA4428)
- AGRI-FAB Sweeper Brush (43905)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40232)
- WEATHER GUARD Model 117-52-04 Saddle Box, Aluminum (117-52-04)
- WEATHER GUARD Truck Box, Topside, Steel, 96-1/4"W, White, 21.4 cu. ft. (297-3-02)
- WEATHER GUARD Model 164-0-04 87in Lo-Side Box (164-0-04)
- WEATHER GUARD Model 123-52-04 Saddle Box, Aluminum (123-52-04)
- WEATHER GUARD Model 116-3-04 Saddle Box, Steel (116-3-04)
- WEATHER GUARD 48 1/8 X 18 X 18 ALUMINUM UNDERBED BOX (648-0-02)
- UWS Lck Crossover Truck Tool Box, 72", SL-72-LP-R (SL-72-LP-R)
- Weather Guard Truck Bed & Tailgate Accessories