Shop All Automotive Sports Equipment Racks
Weather Guard
All-Purpose Van Rack-Steel
Mfr # 205-3
Zoro # G0681235
product price: $374.00
/ea
Free Shipping & Returns
$374.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Includes Rain Gutters, Hook-and-Loop Velcro Straps
- Color White
- Overall Width 70 1/2 in
Product Information
- Brand Weather Guard
- MFR # 205-3
- Zoro # G0681235
- Country of Origin China
- Category Automotive Sports Equipment Racks
Dimensions
Overall Width | 70 1/2 in |
Overall Height | 16 in |
Overall Length | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Van Roof Rack |
Material | Steel |
Includes | Rain Gutters, Hook-and-Loop Velcro Straps |
Color | White |
Compatible Van Type | Full-Size Vans |
Compatible Roof Type | Low Roof |
Finish | Powder-Coated |
Description
All-Purpose Van Rack-Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ 7 Func 8" Box Tail Lt Rght Side Pgtail (TQ T80-RRRP-1)
- ECLECTIC PRODUCTS 3.7 Oz Amazing Goop Marine Adhesive (170011)
- UNITY 11425 Front Left Complete Strut Assembly (11425)
- DONALDSON Hydraulic Filter, Spin-On, P550275 (P550275)
- WEATHER GUARD Truck Ladder Rack, Steel, 23 x3x57, Blk/Red (1450)
- WEATHER GUARD All-Purpose Van Rack (216-3)
- LETS GO AERO Let's Go Aero 723359 Bump-It Receiver Adapter (723359)
- RHINO-RACK FOLDING J-CRADLE DESIGN WITH A UNIVERSAL MOUNT. INCLUDES STRAPS TO SEC (S512)
- SARIS CYCLIN BIKE RACK ACCESSORIES 114 Inch Or 2 Inch Receiver Mount Holds 2 Bikes With Up to 50 Inch Wheelbas (4025F)
- BUYERS PRODUCTS 138 Inch Long Black Steel Truck Ladder Rack (1501150)
- CURT Hitch-Mounted Bike Rack, 2 Bikes (18029)
- Weather Guard Automotive Exterior Accessories