Shop All Automotive Sports Equipment Racks
Weather Guard
All-Purpose Van Rack
Mfr # 216-3
Zoro # G0681250
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Steel
- Includes Rain Gutters, Hook-and-Loop Velcro Straps
- Overall Length 8 in
Product Information
- Brand Weather Guard
- MFR # 216-3
- Zoro # G0681250
- Country of Origin China
- Category Automotive Sports Equipment Racks
Dimensions
Overall Length | 8 in |
Overall Height | 16 in |
Overall Width | 70 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Van Roof Rack |
Color | White |
Material | Steel |
Includes | Rain Gutters, Hook-and-Loop Velcro Straps |
Finish | Powder-Coated |
Compatible Van Type | Full-Size Vans |
Compatible Roof Type | Low Roof |
Description
All-Purpose Van Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Flat 4-Way Connector Plug, 58031 (58031)
- VALTERRA WASTE VALVE CAP, 3IN, 3/4IN GHT WITH CAP, BLACK, BULK (T1020-1)
- VERATRON Veratron Fresh Water Level Sensor (Resistive) w/Adjust Lever & Sea (226-828-001-001K)
- MAIN FILTER FLEETGUARD HF6710 Replacement/Interchange Spin-On Filter (MF0058057)
- WEATHER GUARD Truck Ladder Rack, Steel, 23 x3x57, Blk/Red (1450)
- THULE Roof Racks & Components Load Bar End Caps (4 Pk) (EC1)
- STROMBERG CARLSON Bike Rack For Cc-100 (CC-125)
- KAPSCOMOTO Deluxe Bike Rack Cover Hitch Mounted SUV Truck RV Hanging Racks up to 3 Bicycles - Grey (BC01-G)
- RHINO-RACK ROOF RACK ACCESSORY - FOXWING ADAPTER FOR THULE/YAKIMA SQUARE BARS (31105)
- RHINO-RACK ROOF RACK LEG KIT - QUICK MOUNT SET OF 4 (RLT600)
- VIP SERVICES Rake And Shovel Hook (203)
- Weather Guard Automotive Exterior Accessories