Shop All Automotive Roof Racks
Weather Guard
ALL PUPOSE RACK, ALUMINUM COMPACT, 2 CROSS MEMBERS , 60 INCHES
Mfr # 218-3-03
Zoro # G802457733
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum
- Finish Powder Coated
- Length 2 in
- Color White
Product Information
- Brand Weather Guard
- MFR # 218-3-03
- Zoro # G802457733
- UPC # 783965052122
- Country of Origin United States
- Category Automotive Roof Racks
Dimensions
Length | 2 in |
Height | 12 in |
Width | 60 in |
Roof Height | Roof Height Low |
Details
Promotion Restriction | Not eligible for promotion |
Material | Aluminum |
Finish | Powder Coated |
Color | White |
Vehicle Fit | Chevrolet City Express, Ford Transit Connect, Ford Transit Connect 2010-2013, Mercedes Metris, Nissan NV200, RAM ProMaster City |
Mounting Style | Channel |
Wheel Base | Long, Short |
Installation Time (hrs) | 1 |
Vehicle Type | Compact |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Universal, Top Post Terminal, PK50 (5588-050U)
- TIE DOWN MARINE Ladder-Dock 4Step Galv, #28274 (28274)
- GVS-RPB Link Tear Off Lens, PK25 (17-815)
- GREEN LEAF Tank Fitting Poly Fpt 1-1/2 (TF150P-E)
- WEATHER GUARD Service Body Rack, White, Alum, 24-1/2 In (1425-3)
- WEATHER GUARD Quick Clamp Rack Mini (224-3-03)
- WEATHER GUARD (KIT)WHITE STEEL 3 PC FS VAN SAFARI RACK (210-3)
- WEATHER GUARD SLIDING LADDER RACK (250)
- WEATHER GUARD Accessory Cross Member (233-3-01)
- WEATHER GUARD ALUMINUM CONDUIT CARRIER (237)
- WEATHER GUARD Tie Down Strap Ladder Rack cloth hook and eye Strap cloth hook and eye (W51-7877)
- Weather Guard Automotive Exterior Accessories