Shop All Truck Boxes
Weather Guard
48 1/8 X 18 X 18 ALUMINUM UNDERBED BOX
Mfr # 648-0-02
Zoro # G202481222
product price: $1,057.99
/ea
Free Shipping & Returns
$1,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 18 in
- Color Clear
- Finish Powder Coated
- Capacity 8.6 cu ft
Product Information
- Brand Weather Guard
- MFR # 648-0-02
- Zoro # G202481222
- UPC # 783965042062
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 18 in |
Height | 19 in |
Length | 48.13 in |
For Bed Length | 6 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | Clear |
Finish | Powder Coated |
Capacity | 8.6 cu ft |
Locking System | 3-Point Latch |
Features | Latch; Ultimate Weather Resistance; Weather Seal, Extreme Security |
Item | Underbed Box |
Material | Aluminum |
Weather Strip | Memory Resistant D-Shaped Ribbed |
For Bed Style | Flare Side |
Installation Time (hrs) | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Ford F250 S-Duty 04-99/F350 Super Shock Absorber, 33-028187 (33-028187)
- MOTIVE PRODUCTS Boat Trailer Adapter Press-Fit Style (0130-MTV)
- CLASSIC ACCESSORIES Lunex RS-1 Boat Cover, Model A, Grey (20-140-081001-00)
- BALDWIN FILTERS Fuel Filter, 6-5/8 x 3-15/16 x 6-5/8 In (PF594)
- WEATHER GUARD 9214PK Ball Socket And Nuts (W51-9214PK)
- WEATHER GUARD TOOL BOX Underbed Single Door Diamond Tread Bright Aluminum 3018 Inch Length x 18 Inch Width (631-0-02)
- WEATHER GUARD Truck Box, Topside, Aluminum, 96-1/4"W, Silver, 11.8 cu. ft. (396-0-02)
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Silver, 15.2 cu. ft. (391-0-02)
- WEATHER GUARD UNDERBED BOX - BLACK (530-5-02)
- WEATHER GUARD Truck Box, Chest, Aluminum, 47"W, Black, 10.0 cu. ft. (674-5-01)
- BETTER BUILT UTILITY TRAILER TONGUE TOOL BOX, SHORT, V SHAPED 34INREAR L, 16IN FRON (66012336)
- Weather Guard Truck Boxes