Shop All Interior Organizers
Weather Guard
14-15 TRANSIT CONNECT MESH BULKHEAD
Mfr # 96111-3-02
Zoro # G002481224
product price: $379.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$379.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Type 11.3 cu ft Volume
- Material Steel
- Depth 11 in
Product Information
- Brand Weather Guard
- MFR # 96111-3-02
- Zoro # G002481224
- UPC # 783965044165
- Country of Origin United States
- Category Interior Organizers
Dimensions
Depth | 11 in |
Height | 48-1/2 in |
Width | 55-3/4 in |
Roof Height | Roof Height Low |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Type | 11.3 cu ft Volume |
Material | Steel |
Vehicle Fit | Ford Transit Connect |
Style | Compact Bulkhead Mesh |
Finish | Powder Coated |
Bulk Head Type | Mesh |
Installation Time (hrs) | 0.8 |
Wheel Base | Long, Short |
Vehicle Type | Compact |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brake Line Bender 3/16 & 1/4 (4403)
- CAMCO Stabilizer Jack Pads - Rubber - 6.2" x 6.2" *4-Pack (44591)
- KOHLER 10W30 Kohler Oil (55 Gallon Dr (25 357 54-S)
- HOPPY Flat Connector Set 2Pole (47965)
- WEATHER GUARD BIN DIVIDERS, 13 1/2 IN (9825)
- WEATHER GUARD Red Zone Wire Spool Holder End Mount (9882-7-01)
- WEATHER GUARD Bulkhead, Ram Promaster, Screen (96142-3-01)
- WEATHER GUARD SHELF MAT (8841)
- WEATHER GUARD VAN SHELF MOUNTING KIT FOR CHEVY EXPRESS 155IN WB (975402-3-01)
- WEATHER GUARD DOOR CONVERSION KIT (96901-3-01)
- BUYERS PRODUCTS Black Grommet For 2.5 Inch Rectangular Recessed Mount Marker Light (5623050)
- Weather Guard Interior Organizers