Shop All Bacteria & Dust Control Mats
Wearwell
Tacky Mat, White, 18x45", PK4
Mfr # 095
Zoro # G0909139
original price:
$132.51
6% off
new price: $123.99
/pk 4, $31.00/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Mat Color White
- Length 45"
- Material Polyethylene Film
- Overall Width 18 in
Product Information
- Brand Wearwell
- MFR # 095
- Zoro # G0909139
- UPC # 715411700707
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Width | 18" |
Length | 45" |
Overall Width | 18 in |
Overall Length | 45 in |
Mat Width | 18 in |
Mat Length | 3 ft 9 in |
Details
Item | Disposable Tacky Mat |
Mat Color | White |
Material | Polyethylene Film |
Color | White |
Antimicrobial | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Brake Fluid Resistant | No |
Number of Sheets per Mat | 30 |
Sheet Material | Polyethylene Film |
Overall Thickness | 3.18 mm |
Sheets Remaining Indicator | Numbered |
Sheet Thickness | 0.397 mm |
Oil Resistant | No |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Mat Thickness | 0.3970mm |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Number of Sheets | 30 |
Description
Disposable Tacky Mat, Mat Width 18 in, Mat Length 3 ft 9 in, Sheet Thickness 0.397 mm, Sheet Material Polyethylene Film, Number of Sheets per Mat 30, Sheets Remaining Indicator Numbered, Overall Thickness 3.18 mm, No, No, Not Flame Resistant or Fire Retardant, Electrical Properties Not Tested, No, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Ankle Boot (OAW9PLD M 060)
- OCCUNOMIX 5XL Men's T-Shirt, Yellow (LUX-SSETP3B-Y5X)
- IRONCLAD PERFORMANCE WEAR XL Project Grip Gloves (EXO2-PGG-05-XL)
- CELLUCAP Disp Lab Coat, PP, White, 5XL, PK25 (3302EWSXXXXX)
- WEARWELL Tacky Mat, Blue, 36x45", PK4 (095)
- WEARWELL Tacky Mat, Blue, 36x60", PK4 (095)
- WEARWELL Tacky Mat, White, 36x45", PK4 (095)
- WEARWELL Clean Room Mat, 60 Sheets, 18x45in, PK4 (095.18X45WH-CS60)
- WEARWELL Tacky Mat, White, 36x60", PK4 (095)
- WEARWELL Footwear Sanitizing Mat, Black, 2ftx2ft 8" (222)
- CONDOR Tacky Floor Mat, 24 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN18)
- Wearwell Floor Mats