Shop All Bacteria & Dust Control Mats
Wearwell
Tacky Mat, Blue, 18x36", PK4
Mfr # 095
Zoro # G0909181
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Mat Color Blue
- Length 36"
- Material Polyethylene Film
- Overall Width 18 in
Product Information
- Brand Wearwell
- MFR # 095
- Zoro # G0909181
- UPC # 715411719211
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Width | 18" |
Length | 36" |
Overall Width | 18 in |
Overall Length | 36 in |
Mat Length | 3 ft |
Mat Width | 18" |
Details
Item | Disposable Tacky Mat |
Mat Color | Blue |
Material | Polyethylene Film |
Color | Blue |
Antimicrobial | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Overall Thickness | 3.18mm |
Sheets Remaining Indicator | Numbered |
Sheet Thickness | 0.3970mm |
Number of Sheets per Mat | 30 |
Oil Resistant | No |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Brake Fluid Resistant | No |
Sheet Material | Polyethylene Film |
Mat Thickness | 0.3970mm |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Number of Sheets | 30 |
Description
Disposable Tacky Mat, Mat Width 18 In., Mat Length 3 ft, Sheet Thickness 0.3970mm, Sheet Material Polyethylene Film, Number of Sheets per Mat 30, Sheets Remaining Indicator Numbered, Overall Thickness 3.18mm, No, No, Not Flame Resistant or Fire Retardant, Electrical Properties Not Tested, No, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RainMaster 4521 Economical 3Piece Rain Suit with Zipper Jacket, XL (4521-XL)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-XL)
- GSS SAFETY GSS Safety Pink Two Tone Lady Vest-2XL/3XL (7806-2XL/3XL)
- NMC Teamwork Improves Safety Banner (BT532)
- WEARWELL Tacky Mat, White, 36x60", PK4 (095)
- WEARWELL Tacky Mat, White, 18x36", PK4 (095)
- WEARWELL Tacky Mat, Blue, 24x45", PK4 (095)
- WEARWELL Tacky Mat, Blue, 36x60", PK4 (095)
- WEARWELL Tacky Mat, Blue, 36x45", PK4 (095)
- WEARWELL Tacky Mat, White, 24x36", PK4 (095)
- ZORO SELECT Tacky Mat, White, 36 x 60 In, PK4 (5KDD0)
- Wearwell Bacteria & Dust Control Mats