Shop All Interlocking Mats
Wearwell
No Slip Mat, 18" Wide, 10 PK
Mfr # 553.78x18x18BK-CS10
Zoro # G4387890
product price: $305.99
/pk 10, $30.60/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 18"
- Length 18"
Product Information
- Brand Wearwell
- MFR # 553.78x18x18BK-CS10
- Zoro # G4387890
- UPC # 715411105007
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Overall Width | 18" |
Length | 18" |
Details
Item | No Slip Mat |
Color | Black |
Description
Mat,NoSlip Cleat Grid Single,18x18 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3815)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2AQRW02A000)
- BRADY Wire Markers, Legend 1, Black/White, PK25, WM-1-SC-PK (WM-1-SC-PK)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 39 in Length (WELJE90239)
- WEARWELL Interlocking Drainage Mat Tile, Rubber, 3 ft Long x 3 ft Wide, 5/8 in Thick (572)
- WEARWELL Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (560)
- WEARWELL Interlocking Drainage Mat Tile, Grease Resistant Natural Rubber, 3 ft Long x 3 ft Wide (572)
- WEARWELL Interlocking Antifatigue Mat Tile, Polyurethane, 5 ft Long x 3 ft Wide, 5/8 in Thick (502)
- WEARWELL Interlocking Drainage Mat Kit, PVC, 30 in Long x 27 in Wide, 5/8 in Thick (546)
- WEARWELL Interlocking Antifatigue Mat Tile, Rubber, 3 ft Long x 3 ft Wide, 5/8 in Thick (570)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 3 ft Wide, 1/2 in Thick (AM38S1)
- Wearwell Floor Mats