Shop All Bacteria & Dust Control Mats
Wearwell
Footwear Sanitizing Mat, Blck, 2ft8"x3ft3"
Mfr # 222
Zoro # G0909087
original price:
$109.95
11% off
new price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 32 in
- Overall Length 39 in
- Mat Thickness 2 1/2 in
- Well Capacity 5 gal
- color Black
Product Information
- Brand Wearwell
- MFR # 222
- Zoro # G0909087
- UPC # 715411800476
- Country of Origin Sri Lanka
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 32 in |
Overall Length | 39 in |
Details
Item | Sanitizing/Disinfecting Mat |
Mat Color | Black |
Mat Thickness | 2 1/2 in |
Well Capacity | 5 gal |
color | Black |
Standards | ASTM F1677 |
Application | Homes, Work Places |
Base Material | Rubber |
Printed Image or Message | None |
Mat Type | Sanitizing/Disinfecting Mat |
For Environment | Wet |
Surface Material | Rubber |
Maximum Performance Temperature | 120 Degrees F |
Minimum Performance Temperature | 10 Degrees F |
Series | 222-TW |
Resistance Properties | Chemical Resistant, Grease Resistant |
Description
Sanitizing/Disinfecting Mat, Application Homes, Work Places, Base Material Rubber, Edge Style Beveled, For Environment Wet, Mat Color Black, Mat Thickness 2 1/2 in, Mat Type Sanitizing/Disinfecting Mat, Maximum Performance Temperature 120 Degrees F, Minimum Performance Temperature 10 Degrees F, Overall Length 39 in, Overall Width 32 in, Printed Image or Message None, Resistance Properties Chemical Resistant, Grease Resistant, Series 222-TW, Standards ASTM F1677, Surface Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size S, PK12 (STPBW/S)
- PIP PVC Rainsuit, M (201-100M)
- CELESTE STEIN Celeste Stein CMPS-BLK 8-15 mmHg Black Therapeutic Compression Sock - Women (CMPS-BLK)
- HONEYWELL NORTH Half Mask Respirator, S, Blue (RU85001S)
- WEARWELL Tacky Mat, White, 36x60", PK4 (095)
- WEARWELL Tacky Mat, White, 36x45", PK4 (095)
- WEARWELL Tacky Mat, Blue, 36x45", PK4 (095)
- WEARWELL Clean Room Mat, 60 Sheets, 18x45in, PK4 (095.18X45WH-CS60)
- WEARWELL Tacky Mat, White, 24x36", PK4 (095)
- WEARWELL Clean Room Mat, 60 Sheets, 24x45in, PK4 (095.24X45WH-CS60)
- CONDOR Tacky Mat, Gray, 36 x 45 In, PK4 (6GRD0)
- Wearwell Bacteria & Dust Control Mats