Shop All Entrance Mats
Wearwell
ErgoDeck ESD Solid Mat, 18" W x 18" L
Mfr # 557.78X18X18BK
Zoro # G4387367
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18 in
- Overall Length 18 in
Product Information
- Brand Wearwell
- MFR # 557.78X18X18BK
- Zoro # G4387367
- UPC # 715411003402
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 18 in |
Overall Length | 18 in |
Details
Item | ErgoDeck ESD Solid Mat |
Description
ErgoDeck ESD Solid Mat,18in x 18in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard Spacer, Polycarbonate (STI-1331)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Small (48-22-8945)
- MUCK BOOT CO Women's Originals Tall Boot (OTW901 M 090)
- ACID EATER Battery Neutralizer/Degreaser, 1 gal., PK4 (1002-004)
- WEARWELL Entrance Mat, Black, 3 ft. W x (227)
- WEARWELL Autoclavable Mat, Gray, 2 ft. W x 3 ft. L (580)
- WEARWELL Entrance Mat, Black, 3 ft. W x 5 ft. L (224)
- WEARWELL Entrance Mat, Black, 2 ft. 4" W x 3 ft. 10" L (220.12X28X46BK)
- CALLOWAY MILLS Natural, Bronze, 36" W x 72" L (103900306)
- NOTRAX Entrance Mat, Black, 6 ft. W x 20 ft. L (141S0620BL)
- CAROLINES TREASURES Japanese Chin Resting Machine Washable Memory Foam Mat (MH1010RUG)
- Wearwell Entrance Mats