Shop All Drainage Mats
Wearwell
Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 1/2 In
Mfr # 478
Zoro # G0912051
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 ft
- Antimicrobial No
- Anti-Slip Surface Yes
- Mat Length 5 ft
- Mat Width 3 ft
Product Information
- Brand Wearwell
- MFR # 478
- Zoro # G0912051
- UPC # 715411538010
- Country of Origin Mexico
- Category Drainage Mats
Dimensions
Width | 3 ft |
Mat Length | 5 ft |
Mat Width | 3 ft |
Length | 5 ft |
Description
Drainage Mat, Anti-Slip Surface Yes, Length 5 ft, Ramp Material Vinyl, Width 3 ft, Welding Safe No, Thickness 1/2 In., Surface Texture Drainage Holes, Surface Material Rubber, Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8603)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, Medium (204G-21M)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H (72 /40 KA Orange)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZOM-S/M)
- WEARWELL Drainage Holes Drainage Mat 18 In W x 24 In L, 7/8 In (477.78X18X24GRBK)
- WEARWELL Gray Solid Interlocking Antifatigue Mat Tile 18 in W x 18 in L, 7/8 in (556.78X18X18CH)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 3 Ft W x 5 Ft L, 5/8 In (476)
- WEARWELL Gray Smooth Drainage Runner 3 Ft W x 10 Ft L, 1/2 In (478)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 3 Ft W x 4 Ft L, 5/8 In (476)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- SUPERIOR MFG GROUP, NOTRAX NoTrax T23 Multi-Mat II Drainage Mat 3/8in Thick 3' x 4' Black (T23S0034BL)
- Wearwell Drainage Mats