Shop All Drainage Mats
Wearwell
Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 1/2 In
Mfr # 474
Zoro # G0911108
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 5 ft.
- Width 3 ft.
- Thickness 1/2"
- Surface Material Rubber
Product Information
- Brand Wearwell
- MFR # 474
- Zoro # G0911108
- UPC # 715411305506
- Country of Origin Sri Lanka
- Category Drainage Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Mat Length | 5 ft |
Mat Width | 3 ft |
Size of Drainage Holes | 0.850 in dia |
Drainage Hole Diameter | 0.850 in dia |
Description
Drainage Mat, Anti-Slip Surface Yes, Length 5 ft., Width 3 ft., Welding Safe Yes, Thickness 1/2 In., Mat Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arrow Tape, Black/White, 4 In. W, 91409 (91409)
- JUSTIN ORIGINAL WORKBOOTS Size 11W Men's Chelsea Boot Steel Work Boot, Brown (235- 110 W)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YM)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 4 (32-8LFFW4-0000)
- WEARWELL Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (478)
- WEARWELL Drainage Holes Drainage Mat 18 In W x 24 In L, 7/8 In (477.78X18X24GRBK)
- WEARWELL Grit Drainage Runner 18 In W x 4 Ft L, 7/8 In (477)
- WEARWELL Gray Smooth Drainage Runner 3 Ft W x 10 Ft L, 1/2 In (478)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 3 Ft W x 4 Ft L, 5/8 In (476)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 3 Ft W x 5 Ft L, 5/8 In (476)
- NOTRAX Drainage Mat, 3 Ft W x 5 Ft L, 1/4 In Thick (340P0035BL)
- Wearwell Floor Mats