Shop All Bacteria & Dust Control Mats
Wearwell
Clean Room Mat, 60 Sheets, 24x45in, PK4
Mfr # 095.24X45WH-CS60
Zoro # G4785131
product price: $350.99
/pk 4, $87.75/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mat Color White
- Material Polyethylene
- Length 45"
- Width 24"
Product Information
- Brand Wearwell
- MFR # 095.24X45WH-CS60
- Zoro # G4785131
- UPC # 715411017430
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Length | 45" |
Width | 24" |
Overall Width | 24 in |
Overall Length | 45 in |
Details
Item | Clean Room Mat |
Color | White |
Mat Color | White |
Material | Polyethylene |
For Use With | Manufacturing, Contractor/MRO, Health/Lab/Pharmacy |
Standards | 2.02 per ASRM |
Type | Contamination Control |
Description
Clean Room Mat,60 Sheets,24x45in, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Not An Exit Sign, English, Spanish, 10" W, 14" H, Vinyl, White (480J05)
- PIG Oil Water Filter Mat Pads, 36"L, 36"W, PK5 (MAT1206)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- CHICAGO PROTECTIVE APPAREL FR Base Layer Shirt, Unisex, XL, Black (CX-54)
- WEARWELL Footwear Sanitizing Mat, Black, 2ftx2ft 8" (222)
- WEARWELL Tacky Mat, Blue, 24x45", PK4 (095)
- WEARWELL Tacky Mat, White, 36x60", PK4 (095)
- WEARWELL Tacky Mat, White, 36x45", PK4 (095)
- WEARWELL Tacky Mat, White, 18x36", PK4 (095)
- WEARWELL Tacky Mat, Blue, 36x60", PK4 (095)
- CROWN MATTING TECHNOLOGIES Disinfectant Boot Bath 32x39-in. Black w/Yellow (BD 3239YB)
- Wearwell Bacteria & Dust Control Mats