Shop All Drainage Mats
This Product is Discontinued
Wearwell
Charcoal with Yellow Borders Solid ErgoDeck Comfort Solid Kit, 42in x 84in 42" W x 84" L, 7/8" (Discontinued)
Mfr # 556.78X42X84CHYL
Zoro # G4387805
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Charcoal with Yellow Borders
- Length 84"
- Width 42"
- Thickness 7/8"
- For Use With Suitable For Dry and Wet Environments
Product Information
- Brand Wearwell
- MFR # 556.78X42X84CHYL
- Zoro # G4387805
- UPC # 715411003990
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 84" |
Width | 42" |
Details
Item | ErgoDeck Comfort Solid Kit,42in x 84in |
Color | Charcoal with Yellow Borders |
Thickness | 7/8" |
For Use With | Suitable For Dry and Wet Environments |
Mat Surface Pattern | Solid |
Description
ErgoDeck Comfort Solid Kit,42in x 84in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.