Shop All Welding Mats
Wearwell
Black Weldsafe Ultrasoft Mat, 2 ft. W x 4 ft. L, 7/8" Thick
Mfr # 447.78X2X4BK
Zoro # G4651389
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2 ft.
- Material Natural Rubber Surface With Nitrile Sponge
- Thickness 7/8"
- For Use With Dry Environment; Welding Applications; Manufacturing; Transportation
Product Information
- Brand Wearwell
- MFR # 447.78X2X4BK
- Zoro # G4651389
- UPC # 715411901746
- Country of Origin United States
- Category Welding Mats
Dimensions
Width | 2 ft. |
Length | 4 ft. |
Details
Item | Weldsafe Ultrasoft Mat |
Color | Black |
Material | Natural Rubber Surface With Nitrile Sponge |
Thickness | 7/8" |
For Use With | Dry Environment; Welding Applications; Manufacturing; Transportation |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Type | Solid Matting |
Description
Weldsafe Ultrasoft Mat,2 ft. x 4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo(TM) Double Bib Hood Assembly (S-657)
- BERNE Pocket Tee, HW, 5XL, Tall (BSM16)
- NMC Glo Brite Down Arrow Egress Sign, 50R-1SN-D (50R-1SN-D)
- SALISBURY Voltage Detector, 12 In. L, 4-1/2 In. W (4556)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 5 ft. L, 9/16" Thick (447.916X2X5BK)
- WEARWELL Black Weldsafe Ultrasoft Mat, 3 ft. W x 7 ft. L, 7/8" Thick (447.78X3X7BK)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 9 ft. L, 9/16" Thick (447.916X2X9BK)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 7 ft. L, 9/16" Thick (447.916X3X7BK)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 4 ft. L, 9/16" Thick (447.916X2X4BK)
- WEARWELL Black Weldsafe Mat, 4 ft. W x 15 ft. L, 9/16" Thick (447.916X4X15BK)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 30 ft. L, 9/16" Thick (447.916X3X30BK)
- Wearwell Welding Mats