Shop All Welding Mats
Wearwell
Black Weldsafe Mat, 2 ft. W x 9 ft. L, 9/16" Thick
Mfr # 447.916X2X9BK
Zoro # G4648957
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2 ft.
- Material Natural Rubber Surface With Nitrile Sponge
- Thickness 9/16"
- For Use With Manufacturing; Transportation; Dry Environment
Product Information
- Brand Wearwell
- MFR # 447.916X2X9BK
- Zoro # G4648957
- UPC # 715411899661
- Country of Origin United States
- Category Welding Mats
Dimensions
Width | 2 ft. |
Length | 9 ft. |
Details
Item | Weldsafe Mat |
Color | Black |
Material | Natural Rubber Surface With Nitrile Sponge |
Thickness | 9/16" |
For Use With | Manufacturing; Transportation; Dry Environment |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Mat Surface Pattern | Weldsafe Ultrasoft |
Type | Solid Matting |
Description
Weldsafe Mat,2 ft. x 9 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9.5 WEDGE ROMEO CN PR, MENS PR (A7505-9.5W)
- PROFLEX BY ERGODYNE ANSI A3 PU Coated CR Gloves, Gray, Size L (7030)
- HY-KO Private Drive Sign 8.5" x 12.5", 10PK (A11030)
- 3M 3M Personal Safety Division 247-340-4002 E-A-R Ultrafit Corded Earplugs; Hearing Conservation 340-4002 In Carrying Case 200 Pr-Case (247-340-4002)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 4 ft. L, 9/16" Thick (447.916X2X4BK)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 5 ft. L, 9/16" Thick (447.916X2X5BK)
- WEARWELL Black Weldsafe Ultrasoft Mat, 2 ft. W x 4 ft. L, 7/8" Thick (447.78X2X4BK)
- WEARWELL Black Weldsafe Mat, 4 ft. W x 5 ft. L, 9/16" Thick (447.916X4X5BK)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 30 ft. L, 9/16" Thick (447.916X3X30BK)
- WEARWELL Black Weldsafe Ultrasoft Mat, 3 ft. W x 15 ft. L, 7/8" Thick (447.78X3X15BK)
- Wearwell Welding Mats