Shop All Conductive & Non-Conductive Mats
Wearwell
Black Military Switchboard Mat 1/8" Thick, PVC
Mfr # 711.18X3X4BK
Zoro # G4379509
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Overall Width 4 ft
- Color Black
- Width 3 ft.
- Material PVC
Product Information
- Brand Wearwell
- MFR # 711.18X3X4BK
- Zoro # G4379509
- UPC # 715411926978
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 4 ft |
Length | 4 ft. |
Overall Width | 4 ft |
Width | 3 ft. |
Details
Item | Military Switchboard Mat |
Color | Black |
Material | PVC |
Thickness | 1/8" |
Mat Surface Pattern | Smooth |
Standards | ASTM D1056 -20 to 160 degrees Fahrenheit; ASTM D412-98a Die C 500 psi |
For Use With | Mining, Munitions, Military, Utilities, Heavy Industry |
Type | Non-Conductive Anti-Fatigue Matting |
Description
Switchboard Mat,Smooth Military,3ftx4ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL LETTERNUMBER STAMP, 36PK (W5422)
- MASTER LOCK Lock Label, Danger, PK50 (461)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (KKC5B-05-XL)
- SUPER ANCHOR SAFETY 6"x6"x3/8" HDG D-Plate Anchor w/1093 Loop Top 2.0"i.d. CAL OSHA Complaint (1301-G)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X24BK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X51BK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X15BK)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X37DPBK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X19DPBK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X75DPBK)
- RUBBER-CAL Dura-Scraper Drainage Commercial Door Mat - 3/8 in x 3 ft x 4 ft - Black Rubber Doormats (03-236-DR-3x4)
- Wearwell Floor Mats