Shop All Conductive & Non-Conductive Mats
Wearwell
Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge
Mfr # 786.1516X3X6DPBK
Zoro # G4372868
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 6 ft.
- Width 3 ft.
- Material PVC Surface With Nitrile Infused Sponge
- Mat Surface Pattern Diamond Plate
Product Information
- Brand Wearwell
- MFR # 786.1516X3X6DPBK
- Zoro # G4372868
- UPC # 715411771073
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Length | 6 ft. |
Width | 3 ft. |
Overall Length | 6 ft. |
Overall Width | 3 ft. |
Details
Item | Electrically Conductive UltraSoft Mat |
Color | Black |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Diamond Plate |
Thickness | 15/16" |
For Use With | ESD Applications |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Type | Anti-Fatigue Matting |
Description
Soft Elec Cond DiamondPlate Mat,3ftx6ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Baseball Bump Camp, Hi-Vis Orange (HP50041)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class E (16-13010)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Orange (80-5000R/OR/FY/S6)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (28-507)
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X3X5DPBK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X24BK)
- WEARWELL Black Switchboard Runner 1/4" Thick, Vinyl (702)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X2X3DPBK)
- WEARWELL Gray Static Dissipative Anti Fatigue Mat 1/2" Thick, PVC Surface With Nitrile Infused Sponge (791.12X2X3GY)
- WEARWELL Gray Static Dissipative Anti Fatigue Mat 1/2" Thick, PVC Surface With Nitrile Infused Sponge (791.12X3X17GY)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X10BK)
- Wearwell Floor Mats