Shop All Conductive & Non-Conductive Mats
Wearwell
Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge
Mfr # 786.1516X3X5DPBK
Zoro # G4373087
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft.
- Color Black
- Thickness 15/16"
- Mat Surface Pattern Diamond Plate
- Material PVC Surface With Nitrile Infused Sponge
Product Information
- Brand Wearwell
- MFR # 786.1516X3X5DPBK
- Zoro # G4373087
- UPC # 715411040629
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 5 ft. |
Overall Width | 3 ft. |
Details
Item | Electrically Conductive UltraSoft Mat |
Color | Black |
Thickness | 15/16" |
Mat Surface Pattern | Diamond Plate |
Material | PVC Surface With Nitrile Infused Sponge |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
For Use With | ESD Applications |
Type | Anti-Fatigue Matting |
Description
Soft Elec Cond DiamondPlate Mat,3ftx5ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Batt Op Smk Alarm (1039796)
- ZORO SELECT Fire Hose, 3/4in.x50 ft., NH, Yellow, 300psi (45DV03)
- SIGNMISSION OSHA Emergency Sign, 7" H, Rigid Plastic, Personal Eyewash Station Inside With Symbol, Landscape (OS-EM-P-710-L-10405)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 4 ft Rolled Rubber Flooring - Black (03-205-W100)
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X3X6DPBK)
- WEARWELL Gray Static Dissipative Anti Fatigue Mat 1/2" Thick, PVC Surface With Nitrile Infused Sponge (791.12X3X17GY)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X6BK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X2X3SMBK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X51BK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X10DPBK)
- RUBBER-CAL Circular Rubber Mat - 48 in Diameter (07-101-9MM)
- Wearwell Conductive & Non-Conductive Mats