Shop All Conductive & Non-Conductive Mats
Wearwell
Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge
Mfr # 786.916X3X19DPBK
Zoro # G4371020
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 ft.
- Length 19 ft.
- Material PVC Surface With Nitrile Infused Sponge
- Mat Surface Pattern Diamond Plate
- Color Black
Product Information
- Brand Wearwell
- MFR # 786.916X3X19DPBK
- Zoro # G4371020
- UPC # 715411769209
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Width | 3 ft. |
Length | 19 ft. |
Overall Length | 19 ft. |
Overall Width | 3 ft. |
Details
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Diamond Plate |
Item | Electrically Conductive Runner |
Color | Black |
For Use With | ESD Applications |
Thickness | 9/16" |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Type | Anti-Fatigue Matting |
Description
Elec Cond Diamond Plate Mat,3ft.x19ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-4X)
- MCR SAFETY Industry Grade Cow Driver Patch, L, PK12 (32055L)
- MCR SAFETY Pigskin Driver Red Fleece Lined, S, PK12 (3451S)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Orange Case 11ft. Rd/Wh Belt (CM115-OR-RWD-110)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X48DPBK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X10DPBK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X75DPBK)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X37DPBK)
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X3X6DPBK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X6BK)
- RUBBER-CAL Under the Fridge Mat - 5mm x 48 in x 36 in (03-R278-F-4836)
- Wearwell Floor Mats