Shop All Anti-Fatigue Mats
Wearwell
Antifatigue Mat, Black, 6 ft. L x
Mfr # 415.916X4X6BK
Zoro # G9106769
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wearwell
- MFR # 415.916X4X6BK
- Zoro # G9106769
- UPC # 715411831456
- Country of Origin United States
- Category Anti-Fatigue Mats
Details
Item | Antifatigue Mat,Blk,4 ft. x 6 ft. |
Description
Antifatigue Mat,Blk,4 ft. x 6 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Grid Fleece Job, L, Regular, Navy (2077)
- VIKING Viking D Series 300D Waist Pant Gr (D6329WPG-L)
- VIVE HEALTH Arm Sling (SUP1050)
- ANSELL 10" Chemical Resistant Gloves, PVC, 8, 1 PR (23-200)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416)
- WEARWELL 5 ft. L x PVC, 1/4" Thick (702.14X3X5BYL)
- WEARWELL 18" L x Carbon Impregnated TPO, 7/8" Thick (557.78X18X18BK-CS10)
- WEARWELL 3 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 30 ft. L x PVC Sponge, 3/8" Thick (451.38X3X30BK)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- Wearwell Anti-Fatigue Mats