Shop All Anti-Fatigue Mats
Wearwell
8 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick
Mfr # 496.12X3X8BK
Zoro # G4400588
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Surface With Recycled Urethane Sponge
- Color Black
- For Use With Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
- Width 3 ft.
- Length 8 ft.
Product Information
- Brand Wearwell
- MFR # 496.12X3X8BK
- Zoro # G4400588
- UPC # 715411760749
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 8 ft. |
Details
Material | PVC Surface With Recycled Urethane Sponge |
Item | Smart Tile Top Mat,Black,3ft.x8ft. |
Color | Black |
For Use With | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Thickness | 1/2" |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79 |
Mat Surface Pattern | Marble |
Type | Anti-Fatigue Matting |
Description
Smart Tile Top Mat,Black,3ft.x8ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Formaldehyde Monitor 3721 Plus, PK5 (3721+)
- BRADY Label, 1 in W, Clear; Red (M6-21-427-RD)
- MSA SAFETY Horizontal Lifeline, 100 ft., 900 lb. Weight Capacity (10150415)
- CROSSFIRE Glasses ES7 Safety Bifocal-Clr-2.5 (474425)
- WEARWELL 4 ft. L x Grease Resistant Natural Rubber, 1/2" Thick (454)
- WEARWELL 75 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X75CHV)
- WEARWELL 12 ft. L x PVC Sponge, 5/8" Thick (442.58X3X12BYL)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 40 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X40BYL)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X4CHV)
- MILLENNIUM MAT CO Anti-fatigue Mat, Black, Vinyl (MLL44030535)
- Wearwell Anti-Fatigue Mats