Shop All Anti-Fatigue Mats
Wearwell
8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 416.916X3X8BK
Zoro # G4770075
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 8 ft.
- Width 3 ft.
- Material PVC Surface With Nitrile Infused Sponge
- Thickness 15/16"
Product Information
- Brand Wearwell
- MFR # 416.916X3X8BK
- Zoro # G4770075
- UPC # 715411915392
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 3 ft. |
Details
Item | Diamond-Plate Mat w/Grit Shield |
Color | Black |
Material | PVC Surface With Nitrile Infused Sponge |
Thickness | 15/16" |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Suitable For Dry, Slippery Environment |
For Use With | Suitable For Dry, Slippery Environment |
Type | Anti-Fatigue Matting |
Description
Diamond-Plate,w/Grit Shield,Blk,3ftx8ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking This Side Sign, 18" x 12, T1-1143-EG_12x18 (T1-1143-EG_12x18)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-M)
- M A MATTING Cushion Station Mat, Black 3.2' x 5.3' (370035900)
- CONDOR Leather Drivers Glove, Goatskin, Tan, S, PR (4TJX9)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X12BK)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 31 ft. L x PVC, 1/4" Thick (701.14X3X31BK)
- WEARWELL 13 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X13BYL)
- WEARWELL 10 ft. L x PVC Sponge, 3/8" Thick (451.38X3X10BK)
- WEARWELL 30 ft. L x PVC Sponge, 5/8" Thick (442.58X3X30BYL)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- Wearwell Floor Mats