Shop All Anti-Fatigue Mats
Wearwell
8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414.1516X5X8BYL
Zoro # G4752800
original price:
$624.70
9% off
new price: $563.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$563.99
Free 30-Day Returns
Key Features
- Material PVC Surface With Nitrile Infused Sponge
- Color Black/Yellow
- Standards MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575
- Mat Surface Pattern Diamond Plate
- Type Anti-Fatigue Matting
Product Information
- Brand Wearwell
- MFR # 414.1516X5X8BYL
- Zoro # G4752800
- UPC # 715411816613
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 5 ft. |
Length | 8 ft. |
Details
Material | PVC Surface With Nitrile Infused Sponge |
Color | Black/Yellow |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Mat Surface Pattern | Diamond Plate |
Type | Anti-Fatigue Matting |
Item | UltraSoft Diamond-Plate Mat |
Thickness | 15/16" |
Application | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
Description
UltraSoft Diamond-Plate Mat,Blk/Y,5x8ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE PVC-Board, Yellow, 24"x48 (15-1924-2448-618)
- ENPAC Pail Containment System, Mobile (6011-YE-M)
- TINGLEY Workbrutes 10 Frigiflex PVC Overboots (35121.XL)
- CONDOR Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474L26 (474L26)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X8CHV)
- WEARWELL 5 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 75 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X2X75GY)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 58 ft. L x PVC, 3/8" Thick (475.38X3X58SLTBYL)
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick (3906509173X5)
- Wearwell Floor Mats