Shop All Anti-Fatigue Mats
Wearwell
8 ft. L x PVC Sponge, 5/8" Thick
Mfr # 442.58X4X8BYL
Zoro # G4657016
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 8 ft.
- Thickness 5/8"
- Material PVC Sponge
- Mat Surface Pattern Deluxe Tuf
Product Information
- Brand Wearwell
- MFR # 442.58X4X8BYL
- Zoro # G4657016
- UPC # 715411934874
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 4 ft. |
Details
Item | Deluxe Tuf Sponge |
Color | Black/Yellow |
Thickness | 5/8" |
Material | PVC Sponge |
Mat Surface Pattern | Deluxe Tuf |
Standards | DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575 |
Application | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Deluxe Tuf Sponge,4 ft. x 8 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-9/16" White Paper Tags with Metal Rings 5PK (35611)
- VIKING Handyman 3pc Suit PVC Black (2110BK-L)
- TILLMAN MIG Welding Gloves, Pigskin Palm, S, PR (32S)
- AZAR DISPLAYS 11"W x 14"H Hanging Poster Frame, PK4 (172710)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 12 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X12BK)
- WEARWELL 12 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X12BYL)
- WEARWELL 31 ft. L x PVC, 3/8" Thick (475.38X2X31SLTBYL)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5312BL)
- Wearwell Anti-Fatigue Mats