Shop All Anti-Fatigue Mats
Wearwell
75 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415.916X2X75CHV
Zoro # G4775121
product price: $1,473.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,473.99
Free 30-Day Returns
Key Features
- Length 75 ft.
- Thickness 9/16"
- Material PVC Surface With Nitrile Infused Sponge
- Mat Surface Pattern Diamond Plate
- Standards MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Product Information
- Brand Wearwell
- MFR # 415.916X2X75CHV
- Zoro # G4775121
- UPC # 715411200726
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 2 ft. |
Details
Item | Diamond-Plate Spongecote Mat |
Color | Black/Yellow |
Thickness | 9/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Suitable For Dry Environments |
For Use With | Suitable For Dry Environment |
Type | Anti-Fatigue Matting |
Description
Diamond-Plate Spongecote Mat,Chv,2x75ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY SIGNS CARDBOARD ONLY 10 X 14 MPLR558XT (MPLR558XT)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Uvex Seismic Series (S0600X)
- DYMO Label Tape, Black/White, Labels/Roll: 800 (1933088)
- GLOVE RINGS Glove Rings(R), Ribbed, White Color, PR (OMS GR-WH)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL Antifatigue Mat, Black/Yellow, 5 ft. L x (495.1516X3X5BYL)
- WEARWELL 75 ft. L x PVC, 1/8" Thick (381.18X2X75BK)
- WEARWELL 6 ft. L x Grease Resistant Natural Rubber, 1/2" Thick (220.12X3X6BK)
- WEARWELL 7 ft. L x PVC Sponge, 3/8" Thick (451.38X6X7BK)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMBK)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (415R0036BL)
- Wearwell Floor Mats