Shop All Anti-Fatigue Mats
Wearwell
75 ft. L x PVC, 1/4" Thick
Mfr # 701.14X2X75BK
Zoro # G4385048
product price: $1,036.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,036.99
Free 30-Day Returns
Key Features
- Color Black
- Length 75 ft.
- Thickness 1/4"
- Material PVC
- Mat Surface Pattern Diamond Plate
Product Information
- Brand Wearwell
- MFR # 701.14X2X75BK
- Zoro # G4385048
- UPC # 715411487219
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 2 ft. |
Details
Item | Diamond Plate Switchboard Mat |
Color | Black |
Thickness | 1/4" |
Material | PVC |
Mat Surface Pattern | Diamond Plate |
Standards | ASTM D178-01; ASTM D412; ASTM D149 |
Application | Suitable For Dry Environments |
For Use With | Suitable For Dry Environment |
Type | Non-Conductive |
Description
Diamond Plate Switchboard Mat,2ft x 75ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Hc2400 Muffler/Valve Assembly (MV2400)
- PLASTICADE Base, Rubber, 16 lbs. (650-RB-16)
- SIGNMISSION OSHA Sign, Boiler Room Mechanical Room Not An Exit, 10in X 7in Aluminum, 7"W, 10" L, Landscape (OS-NS-A-710-L-10374)
- PUREFLO PF3000 Respirator, Hard Hat, Pro Deluxe Welding ADF, FR Face Seal (PF3000-H2WE-03)
- WEARWELL 75 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X4X10BL)
- WEARWELL 16 ft. L x PVC Sponge, 3/8" Thick (451.38X2X16BYL)
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 60 ft. L x PVC, 3/8" Thick (475.38X2X60SLTBYL)
- WEARWELL 15 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X15CH)
- WEARWELL 5 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X5BYL)
- Wearwell Anti-Fatigue Mats