Shop All Anti-Fatigue Mats
Wearwell
7 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick
Mfr # 496.12X4X7BL
Zoro # G4398375
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Surface With Recycled Urethane Sponge
- Length 7 ft.
- For Use With Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
- Thickness 1/2"
- Standards MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79
Product Information
- Brand Wearwell
- MFR # 496.12X4X7BL
- Zoro # G4398375
- UPC # 715411762972
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 4 ft. |
Length | 7 ft. |
Details
Material | PVC Surface With Recycled Urethane Sponge |
Item | Smart Tile Top Mat |
For Use With | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Color | Blue |
Thickness | 1/2" |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79 |
Mat Surface Pattern | Marble |
Type | Anti-Fatigue Matting |
Application | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Description
Smart Tile Top Mat,Blue 4ft. x 7ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA SECURITY NOTICE, 5" Height, 7" Width, Camera Video Prohibited Bilingual, Landscape (OS-SN-D-57-L-11510)
- SAFEWAZE Beam Trolley Anchor (018-4001)
- DELTA PLUS Reading Glasses, +1.5, Gray, Polycarbonate (RX-GG-40G-AF-1.5)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-1/2" Shank L, Steel, 03273 K (03273 K)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X7GY)
- WEARWELL 18" L x Carbon Impregnated TPO, 7/8" Thick (557.78X18X18BK-CS10)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X4X10GY)
- WEARWELL 3 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X3BYL)
- WEARWELL Antifatigue Mat, Black/Yellow, 5 ft. L x (495.1516X3X5BYL)
- WEARWELL 6 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X4X6AMCH)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X2X4BK)
- Wearwell Anti-Fatigue Mats