Shop All Anti-Fatigue Mats
Wearwell
7 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick
Mfr # 496.12X3X7GY
Zoro # G4400597
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 ft.
- Material PVC Surface With Recycled Urethane Sponge
- Thickness 1/2"
- Mat Surface Pattern Marble
- Standards MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79
Product Information
- Brand Wearwell
- MFR # 496.12X3X7GY
- Zoro # G4400597
- UPC # 715411771578
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 7 ft. |
Width | 3 ft. |
Details
Item | Smart Tile Top Mat |
Color | Gray |
Material | PVC Surface With Recycled Urethane Sponge |
Thickness | 1/2" |
Mat Surface Pattern | Marble |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79 |
Application | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
For Use With | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Type | Anti-Fatigue Matting |
Description
Smart Tile Top,Gray,3ft. x 7ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Knee Pads, L, Hard Shell Style, PR (345)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (TAB104PTP)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV713FO (S))
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-S)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X4X7BL)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 42 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X42BK)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X6BYL)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X4BWH)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (431)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0023BL)
- Wearwell Floor Mats