Shop All Anti-Fatigue Mats
Wearwell
7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick
Mfr # 497
Zoro # G0930400
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 ft.
- Width 4 ft.
- Material PVC Surface With Recycled Urethane Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Product Information
- Brand Wearwell
- MFR # 497
- Zoro # G0930400
- UPC # 715411660407
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 7 ft. |
Width | 4 ft. |
Length (Straight Wireway) | 7 ft |
Details
Item | Antifatigue Mat |
Color | Black/Yellow |
Thickness | 1" |
Material | PVC Surface With Recycled Urethane Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98 |
Application | Suitable For Dry Environments |
Antimicrobial | No |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Mat Electrical Resistance | Electrical Properties Not Tested |
Antifatigue | Yes |
Oil Resistant | No |
Brake Fluid Resistant | No |
Weight | 28 lb |
Type | Anti-Fatigue Matting |
Backing Material | Urethane Foam |
Description
Antifatigue Mat, Width 4 ft, Thickness 1 in, Length 7 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEADON Knee Pads, Eliminator Gel (HD99000)
- EDWARDS SIGNALING Weatherproof Vibrating Horn, 120V AC, Indoor/Outdoor, Surface Mount, 4.875 in Height, 4.875 in Wide (876-N5)
- SIGNMISSION OSHA, 7" Height, Aluminum, 10" x 7", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-A-710-L-19513)
- ZORO SELECT Steel Cart, for up to 12 Stanchions (U2509)
- WEARWELL 26 ft. L x PVC, 1/4" Thick (701.14X3X26BK)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X14BK)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X5GY)
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X3GY)
- WEARWELL 20 ft. L x PVC Sponge, 3/8" Thick (451.38X2X20GY)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0045BL)
- Wearwell Floor Mats