Shop All Anti-Fatigue Mats
Wearwell
7 ft. L x PVC Blown Sponge, 3/8" Thick
Mfr # 427.38X3X7BYL
Zoro # G4677045
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Blown Sponge
- Width 3 ft.
- Length 7 ft.
- For Use With Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
- Thickness 3/8"
Product Information
- Brand Wearwell
- MFR # 427.38X3X7BYL
- Zoro # G4677045
- UPC # 715411957576
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 7 ft. |
Details
Material | PVC Blown Sponge |
Item | Soft Step,3 ft. x 7 ft. |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Thickness | 3/8" |
Color | Black with Yellow Borders |
Type | Anti-Fatigue Matting |
Mat Surface Pattern | Pebble |
Standards | DOC FF1-70 / Flame Retardant Rating; ASTM F1677 |
Description
Soft Step,3 ft. x 7 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 9.5W, PR (A7146)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, 2XL, PR (JD510-XXL)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gold (19992)
- NMC No Smoking Iso Label, Pk10 (ISO219AP)
- WEARWELL 60 ft. L x PVC Sponge, 5/8" Thick (442.58X2X60BYL)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- WEARWELL 44 ft. L x PVC, 1/4" Thick (701.14X4X44BK)
- WEARWELL 5 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 60 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 42 ft. L x PVC, 1/4" Thick (701.14X3X42BK)
- WEARWELL 7 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X7BYL)
- Wearwell Floor Mats