Shop All Anti-Fatigue Mats
Wearwell
6 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick
Mfr # 496.12X2X6BL
Zoro # G4402898
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Thickness 1/2"
- Material PVC Surface With Recycled Urethane Sponge
- Mat Surface Pattern Marble
- Standards MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79
Product Information
- Brand Wearwell
- MFR # 496.12X2X6BL
- Zoro # G4402898
- UPC # 715411761845
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 2 ft. |
Details
Item | Smart Tile Top Mat |
Color | Blue |
Thickness | 1/2" |
Material | PVC Surface With Recycled Urethane Sponge |
Mat Surface Pattern | Marble |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79 |
Application | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
For Use With | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Type | Anti-Fatigue Matting |
Description
Smart Tile Top Mat,Blue 2ft. x 6ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Pouch, Nylon, Black (56321)
- NMC No Smoking Sign, M11R (M11R)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93740 (93740)
- ANSELL HyFlex 288488 48-101 General Purpose Gloves, Coated/Multi-Purpose, Full-Finger Style, SZ 8, 12PK (104760)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X6GY)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X4X6CH)
- WEARWELL 18 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 50 ft. L x PVC, 1/4" Thick (701.14X3X50BK)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X10BK)
- WEARWELL 75 ft. L x PVC, 1/4" Thick (702.14X2X75BK)
- RUBBER-CAL Soft Cloud Drainage Anti-Fatigue Matting - 3/4 thick x 3ft x 5ft - Black Mats with Holes (03-233-DH-BK-35)
- Wearwell Anti-Fatigue Mats