Shop All Anti-Fatigue Mats
Wearwell
6 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415.916X3X6CHV
Zoro # G4774467
original price:
$240.15
15% off
new price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Surface With Nitrile Infused Sponge
- Width 3 ft.
- Length 6 ft.
- For Use With Suitable For Dry Environment
- Color Black with Yellow Chevron Borders
Product Information
- Brand Wearwell
- MFR # 415.916X3X6CHV
- Zoro # G4774467
- UPC # 715411989683
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 6 ft. |
Details
Material | PVC Surface With Nitrile Infused Sponge |
Item | Diamond-Plate Spongecote Mat,Chv,3x6ft |
For Use With | Suitable For Dry Environment |
Color | Black with Yellow Chevron Borders |
Thickness | 9/16" |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Type | Anti-Fatigue Matting |
Description
Diamond-Plate Spongecote Mat,Chv,3x6ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, M ( 8 ), 100 PK, Green (48UM30)
- AZAR DISPLAYS 7"W x 5"H Wall U-Frame w/ Holes, PK10 (162723)
- CONDOR Belt, Lifting, S, Black (6T562)
- AMMEX Nitrile Disposable Gloves, Nitrile, Powder-Free, 2XL, Blue (X349100)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 3 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (431.12X3X4BYL)
- WEARWELL 11 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X11GY)
- WEARWELL 7 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 75 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X75CHV)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- Wearwell Floor Mats