Shop All Anti-Fatigue Mats
Wearwell
6 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414.1516X6X6BYL
Zoro # G4749361
original price:
$542.23
5% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$514.99
Free 30-Day Returns
Key Features
- Material PVC Surface With Nitrile Infused Sponge
- Length 6 ft.
- Thickness 15/16"
- Color Black with Yellow Borders
- For Use With Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment
Product Information
- Brand Wearwell
- MFR # 414.1516X6X6BYL
- Zoro # G4749361
- UPC # 715411817283
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 6 ft. |
Details
Material | PVC Surface With Nitrile Infused Sponge |
Item | UltraSoft Diamond-Plate Mat,Blk/Y,6x6ft |
Thickness | 15/16" |
Color | Black with Yellow Borders |
For Use With | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Type | Anti-Fatigue Matting |
Mat Surface Pattern | Diamond Plate |
Description
UltraSoft Diamond-Plate Mat,Blk/Y,6x6ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Size 8, 14 In. L, PR (E114RB/8)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 9 1/2, Black, PR (N1312)
- NMC Danger Controlled Access Zone Sign - Bilingual, ESD695PB (ESD695PB)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, 12PK (34-845/L)
- WEARWELL 6 ft. L x PVC Sponge, 3/8" Thick (451.38X3X6BK)
- WEARWELL 57 ft. L x PVC, 3/8" Thick (475.38X3X57SLTBYL)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 3 ft. L x PVC, 3/8" Thick (475.38X3X3UNSBYL)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X10BK)
- DURABLE CORP 3' X 4' Black Anti-Fatigue Mat Anti-Fatigue Mat (853S34BK)
- Wearwell Anti-Fatigue Mats