Shop All Anti-Fatigue Mats
Wearwell
6 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414.1516X3X6CHV
Zoro # G4751446
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Surface With Nitrile Infused Sponge
- Thickness 15/16"
- Length 6 ft.
- Color Black with Yellow Chevron Borders
- For Use With Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment
Product Information
- Brand Wearwell
- MFR # 414.1516X3X6CHV
- Zoro # G4751446
- UPC # 715411995592
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 3 ft. |
Details
Material | PVC Surface With Nitrile Infused Sponge |
Item | UltraSoft Diamond-Plate Mat,Blk/Y,3x6ft |
Thickness | 15/16" |
Color | Black with Yellow Chevron Borders |
For Use With | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Mat Surface Pattern | Diamond Plate |
Type | Anti-Fatigue Matting |
Description
UltraSoft Diamond-Plate Mat,Blk/Y,3x6ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, LG (61446)
- BERTECH 5 ft. L x PVC and Nitrile Rubber, 0.375 in. Thick (AF-3x5GRKT)
- ACCUFORM Safety Label, 5 In. W, 3-1/2 In. H, PK5 (LRST801VSP)
- QUEUEWAY Contemporary Top Post, Polished SS, 39 in. (QWAY314-3P)
- WEARWELL 16 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 16 ft. L x PVC, 3/8" Thick (475.38X2X16SLTBYL)
- WEARWELL 8 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X8BK)
- WEARWELL 73 ft. L x PVC, 1/4" Thick (701.14X3X73BK)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 1" Thick (990)
- Wearwell Anti-Fatigue Mats